
5/16"-24 Socket Head Cap Screw, Button-Head, Plain Steel, 3/8 in Length (Discontinued)
- Mfr # A0500200024
- Zoro # G203481832
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0500200024
Zoro #
G203481832
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Screw Length
3/8 in
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Plain
Head Type
Button-Head
Drive Type
Hex
Tensile Strength
120,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.