Shop All Machine Screws
Suburban Bolt And Supply
#6-32 x 1-1/2 in Slotted Round Machine Screw, Chrome Plated Brass
Mfr # A3300080132RC
Zoro # G503490008
product price: $0.15
/ea
Sold in multiples of 100 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Head Type Round
- Material Brass
- Finish Chrome Plated
Product Information
- Brand Suburban Bolt And Supply
- MFR # A3300080132RC
- Zoro # G503490008
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1-1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 31 PK (UST900016)
- WESTERN ENTERPRISES CGA 580 HEX NUT (92)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17022.025.0400)
- FREEMAN Staples, 20 ga, 1/2 in Leg L, Steel (FW-12)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160032TZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160100TZ)
- ZORO SELECT #10-32 x 1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0051)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77586)
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0100)
- MIDWEST FASTENER #10-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07190)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain Nylon, 50 PK (011032H050)
- Suburban Bolt And Supply Machine Screws