Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Suburban Bolt And Supply 6-40 X 1/4 SOC SET ST/ST A2520080016

6-40 X 1/4 SOC SET ST/ST (Discontinued)

  • Mfr # A2520080016
  • Zoro # G203488503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2520080016
Zoro #
G203488503
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#6-40
Overall Length
1/4 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Stainless Steel
Finish
Plain
Item
Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.