This item is Discontinued.

Suburban Bolt And Supply 7/16-20 X .657 PITCH  LOCK A5040280657

7/16-20 X .657 PITCH LOCK (Discontinued)

  • Mfr # A5040280657
  • Zoro # G903505869
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A5040280657
Zoro #
G903505869
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-20
Dia./Thread Size
7/16"-20

Details

Item
Lock Nut
Lock Type
Pitch Lock
System of Measurement
Inch
Nut Style
Pitch Lock

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.