Suburban Bolt And Supply
#8-32 x 1/4 in Hex Hex Machine Screw, Plain Steel
Mfr # A0160100016HW
Zoro # G303483521
Sold in multiples of 200 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1/4 in
- Material Steel
- Finish Plain
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Thread Repair Kit 1/2in. -13 (5521-8)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04104.100.0250)
- RECOIL Helical Insert, Free-Running, 5/8"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK (03102)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (65487)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160100TZ)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel (A0320160032TZ)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0075)
- ZORO SELECT M4-0.70 x 30 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.040.0030)
- ZORO SELECT M3.5-0.60 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD035300-025P1)
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0010)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Machine Screw, Black Oxide Steel, 12 PK (32116)
- Suburban Bolt And Supply Machine Screws