
Acorn Nut, 1/2"-13, Steel, Nickel Plated
Mfr # A042032000C
Zoro # G903459629
product price:Â $1.65
/ea
Sold in multiples of 50 for $82.50
Key Features
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A042032000C
Zoro #
G903459629
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-13
Details
Item
Acorn Nut
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.