Suburban Bolt And Supply
Acorn Nut, #5-40, Stainless Steel, Plain
Mfr # A242007000C
Zoro # G603497556
Sold in multiples of 50 for $592.50
$592.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- System of Measurement Inch
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M20-2.50 Int Thrd Sz, Carbon Steel, 5 PK (450-20)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12600.160.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09836)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.060.0016)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Plain, 9/16 in H, 10 PK (CPB056)
- MIDWEST FASTENER Acorn Nut, #10-32, 18-8 Stainless Steel, 50 PK (50710)
- MIDWEST FASTENER Acorn Nut, #4-40, Solid Brass, 15 PK (61061)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-28, Nylon, Plain, 15/32 in H, 25 PK (0525028CN)
- ZORO SELECT High Crown Cap Nut, #10-32, Steel, Zinc Plated, 33/64 in H, 10 PK (CPB130)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Steel, Zinc Plated, 11/16 in H, 5 PK (CPB191)
- ZORO SELECT Low Crown Cap Nut, #10-24, Steel, Zinc Plated, 13/32 in H, 50 PK (CPB084)
- Suburban Bolt And Supply Cap Nuts & Acorn Nuts