Acorn Nut, 5/8"-11, Steel, Nickel Plated

  • Mfr # A042040000C

  • Zoro # G103460296


product price:  $2.69
/ea
Sold in multiples of 50 for $134.50

Key Features

Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A042040000C
Zoro #
G103460296
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11

Details

Item
Acorn Nut
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.