Zoro Homepage

Beveled Washer, Fits Bolt Size 1 in Iron, Galvanized Finish

  • Mfr # A0581000000BG

  • Zoro # G903503711


product price: $3.79
/ea
Sold in multiples of 20 for $75.80

Key Features

Material
Iron
Finish
Galvanized
Fits Bolt Sizes
1 in
Thickness
0.562 in to 0.219 in
Inside Dia.
1.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0581000000BG
Zoro #
G903503711
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Bolt Sizes
1 in
Thickness
0.562 in to 0.219 in
Inside Dia.
1.062 in
Width
2.000 in

Details

Item
Beveled Washer
Material
Iron
Finish
Galvanized
Meets/Exceeds
ROHS 3, REACH, COTS-EXEMPT
System of Measurement
Inch
Rockwell Hardness
B62

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.