Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Suburban Bolt And Supply Blind Rivet, 1/8 in 3/8 in L A064AB42A

Blind Rivet, 1/8 in 3/8 in L (Discontinued)

  • Mfr # A064AB42A
  • Zoro # G603503592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A064AB42A
Zoro #
G603503592
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Dia.
1/8 in
Rivet Length
3/8 in

Details

Item
Blind Rivet
Mandrel Material
Aluminum
Grip Range
1/8 in
System of Measurement
Inch
Rivet Body Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.