This item is Discontinued.

Suburban Bolt And Supply Carriage Bolt, 30 mm L, Steel, Zinc Plated A4340120030Z

Carriage Bolt, 30 mm L, Steel, Zinc Plated (Discontinued)

  • Mfr # A4340120030Z
  • Zoro # G703496534
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4340120030Z
Zoro #
G703496534
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12
Fastener Length
30 mm

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Item
Carriage Bolt
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.