This item is Discontinued.

Suburban Bolt And Supply Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel A042100000R

Center-Lock Distorted Thread Reversible Lock Nut, 1"-8, Steel (Discontinued)

  • Mfr # A042100000R
  • Zoro # G003497682
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A042100000R
Zoro #
G003497682
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-8

Details

Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
System of Measurement
Inch
Thread Direction
Right Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.