Class 10.9, M16 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L

  • Mfr # A4020160035ZYD

  • Zoro # G303461154


product price:  $7.49
/ea
Sold in multiples of 25 for $187.25

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Standards
ISO 4017
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4020160035ZYD
Zoro #
G303461154
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16
Fastener Length
35 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Standards
ISO 4017
Item
Hex Head Cap Screw

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products