
Class 10.9, M24-2.00 Hex Head Tap Bolt, Plain Steel, 400 mm L
Mfr # A4050240400T
Zoro # G603490403
product price:Â $54.25
/eaKey Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A4050240400T
Zoro #
G603490403
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M24-2.00
Fastener Length
400 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Item
Hex Head Tap Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.