This item is Discontinued.

Suburban Bolt And Supply Class 10.9, M6 Hex Head Cap Screw, Plain Steel, 40 mm L A4020060040

Class 10.9, M6 Hex Head Cap Screw, Plain Steel, 40 mm L (Discontinued)

  • Mfr # A4020060040
  • Zoro # G303490260
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4020060040
Zoro #
G303490260
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6
Fastener Length
40 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Item
Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.