Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Nut, #10-24, Steel, Grade A, Plain, 3/4 in Lg

  • Mfr # A04201200CN

  • Zoro # G203463470


product price: $0.42
/ea
Sold in multiples of 100 for $42.00

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Overall Length
3/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A04201200CN
Zoro #
G203463470
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Overall Length
3/4 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.