This item is Discontinued.

No Product Image Available

This item is Discontinued.

Suburban Bolt And Supply

External Tooth Lock Washer, For Screw Size 1/4 in Bronze (Discontinued)

Mfr # A7580160000E
Zoro # G003504021
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7580160000E
Zoro #
G003504021
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.510 in
Minimum Thickness
0.023 in
Maximum Thickness
0.028 in
Inside Diameter
0.256 in

Details

Item
External Tooth Lock Washer
Material
Bronze
System of Measurement
Inch
Material Grade/Class
B60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.