This item is Discontinued.

This item is Discontinued.
External Tooth Lock Washer, For Screw Size M5 Steel, Plain Finish (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A4580050000E
Zoro #
G003504007
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
M5
Outside Diameter
10 mm
Minimum Thickness
0.5 mm
Maximum Thickness
0.7 mm
Inside Diameter
5.3 mm
Details
Item
External Tooth Lock Washer
Material
Steel
Finish
Plain
System of Measurement
Metric
Material Grade/Class
C35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.