This item is Discontinued.

Suburban Bolt And Supply External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish A6580060000E

This item is Discontinued.

Suburban Bolt And Supply

External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish (Discontinued)

Mfr # A6580060000E
Zoro # G303504011
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6580060000E
Zoro #
G303504011
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M6
Outside Diameter
11 mm
Minimum Thickness
0.6 mm
Maximum Thickness
0.8 mm
Inside Diameter
6.4 mm

Details

Item
External Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.