Suburban Bolt And Supply

Eye Bolt With Shoulder, 1/2", 4 in Shank, 1/2 in ID (Discontinued)



This Product is Discontinued
Shop for all Eye Bolts

Key Features

  • Shoulder Style With Shoulder
  • System of Measurement Inch
  • Thread Size 1/2"
  • Shank Length 4 in
  • Eye Inside Diameter 1/2 in
See all product information

Product Information

Dimensions

Thread Size 1/2"
Shank Length 4 in
Eye Inside Diameter 1/2 in

Details

Item Eye Bolt
Shoulder Style With Shoulder
System of Measurement Inch
Eyebolt Type Blank Shoulder
Type Shoulder Pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.