Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish
- Mfr # A0580120100FWZ
- Zoro # G103503849
product price:Â
$
0.30
/ea
Sold in multiples of 100 for
$30.00
Key Features
Material
Steel
Finish
Zinc Plated
Inside Diameter
3/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0580120100FWZ
- Zoro #
- G103503849
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Fender Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 3/16"
- Outside Diameter
- 1 in
- Inside Diameter
- 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.