Shop SUBURBAN BOLT AND SUPPLY

Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish

  • Mfr # A0580200200FWZ

  • Zoro # G303503861


product price:  $0.75
/ea
Sold in multiples of 50 for $37.50

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
5/16"
Outside Diameter
2 in
Minimum Thickness
0.043 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0580200200FWZ
Zoro #
G303503861
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16"
Outside Diameter
2 in
Minimum Thickness
0.043 in
Maximum Thickness
0.051 in
Inside Diameter
0.344 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Rockwell Hardness
Not rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.