This item is Discontinued.

Suburban Bolt And Supply Fender Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish A4580050020FWZ

This item is Discontinued.

Suburban Bolt And Supply

Fender Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish (Discontinued)

Mfr # A4580050020FWZ
Zoro # G703503836
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4580050020FWZ
Zoro #
G703503836
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M5
Outside Diameter
20 mm
Inside Diameter
5mm

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.