This item is Discontinued.

Suburban Bolt And Supply Fender Washer, , Steel Zinc Plated Finish A0580160056FWZ

This item is Discontinued.

Suburban Bolt And Supply

Fender Washer, , Steel Zinc Plated Finish (Discontinued)

Mfr # A0580160056FWZ
Zoro # G003503833
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0580160056FWZ
Zoro #
G003503833
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
0.875 in
Minimum Thickness
0.042 in
Maximum Thickness
0.051 in
Inside Diameter
0.266 in

Details

Item
Fender Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Rockwell Hardness
Not rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.