Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Nut, M8, Class 8, Zinc Plated

  • Mfr # A44200800FLZ

  • Zoro # G903463527


product price: $0.23
/ea
Sold in multiples of 250 for $57.50

Key Features

Thread Size
M8
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A44200800FLZ
Zoro #
G903463527
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8

Details

Item
Flange Nut
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.