This item is Discontinued.

Suburban Bolt And Supply Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish A4580120SAEW

This item is Discontinued.

Suburban Bolt And Supply

Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish (Discontinued)

Mfr # A4580120SAEW
Zoro # G703504178
Country of Origin Unknown
Category Flat Washers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4580120SAEW
Zoro #
G703504178
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M12
Outside Diameter
20.0 mm
Minimum Thickness
1.8 mm
Maximum Thickness
2.2 mm
Inside Diameter
1.8 mm - 2.2 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 433
System of Measurement
Metric
Rockwell Hardness
B76

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.