
Flat Washer, For Screw Size M22 , Steel Plain Finish (Discontinued)
- Mfr # A4580220USSW
- Zoro # G103504273
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A4580220USSW
Zoro #
G103504273
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
M22
Outside Diameter
39 mm
Minimum Thickness
2.4 mm
Maximum Thickness
3.6 mm
Details
Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Metric
Rockwell Hardness
B52
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.