This item is Discontinued.

Suburban Bolt And Supply Flat Washer, For Screw Size M30 , Steel Zinc Plated Finish A4580300USSWZ

This item is Discontinued.

Suburban Bolt And Supply

Flat Washer, For Screw Size M30 , Steel Zinc Plated Finish (Discontinued)

Mfr # A4580300USSWZ
Zoro # G603504124
Country of Origin Unknown
Category Flat Washers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4580300USSWZ
Zoro #
G603504124
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M30
Outside Diameter
56 mm
Minimum Thickness
3.7 mm
Maximum Thickness
4.3 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Rockwell Hardness
B75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.