Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Flat Washer, For Screw Size 1-1/4" , Steel Zinc Yellow Finish
- Mfr # A0581160SAEW8Z
- Zoro # G603500249
product price:Â
$
2.99
/ea
Sold in multiples of 20 for
$59.80
Key Features
Material
Steel
Finish
Zinc Yellow
For Screw Size
1-1/4"
Outside Diameter
2.500 in
Minimum Thickness
0.136 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0581160SAEW8Z
- Zoro #
- G603500249
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Rockwell Hardness
- C38
Dimensions
- For Screw Size
- 1-1/4"
- Outside Diameter
- 2.500 in
- Minimum Thickness
- 0.136 in
- Maximum Thickness
- 0.192 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.