Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Flat Washer, For Screw Size 1-3/8" , Steel Zinc Plated Finish
- Mfr # A0581240USSWZ
- Zoro # G703500361
product price:Â
$
2.79
/ea
Sold in multiples of 20 for
$55.80
Key Features
Material
Steel
Finish
Zinc Plated
Outside Diameter
3.250 in
Minimum Thickness
0.153 in
Maximum Thickness
0.213 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0581240USSWZ
- Zoro #
- G703500361
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 1-3/8"
- Outside Diameter
- 3.250 in
- Minimum Thickness
- 0.153 in
- Maximum Thickness
- 0.213 in
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.