
Flat Washer, For Screw Size 1" , Steel Galvanized Finish
Mfr # A0581000USSWG
Zoro # G303500167
product price:Â $2.15
/ea
Sold in multiples of 20 for $43.00
Key Features
Material
Steel
Finish
Galvanized
For Screw Size
1"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0581000USSWG
Zoro #
G303500167
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1"
Details
Item
Flat Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.