Flat Washer, For Screw Size 1" , Steel Plain Finish

  • Mfr # A0581000USSW

  • Zoro # G803500339


product price: $1.55
/ea
Sold in multiples of 50 for $77.50

Key Features

Material
Steel
Finish
Plain
For Screw Size
1"
Outside Diameter
2.00 in
Minimum Thickness
0.118 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0581000USSW
Zoro #
G803500339
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1"
Outside Diameter
2.00 in
Minimum Thickness
0.118 in
Maximum Thickness
0.132 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.