Flat Washer, For Screw Size 1" , Steel Plain Finish

  • Mfr # A0581000USSW8

  • Zoro # G303500297


product price: $3.15
/ea
Sold in multiples of 20 for $63.00

Key Features

Material
Steel
Finish
Plain
For Screw Size
1"
Outside Diameter
2.50 in
Minimum Thickness
0.136 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0581000USSW8
Zoro #
G303500297
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1"
Outside Diameter
2.50 in
Minimum Thickness
0.136 in
Maximum Thickness
0.160 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
C38
Material Grade/Class
Grade 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.