
Flat Washer, For Screw Size 1" , Steel Zinc Plated Finish
Mfr # A0581000USSWZ
Zoro # G803500261
product price:Â $1.79
/ea
Sold in multiples of 20 for $35.80
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
1"
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A0581000USSWZ
Zoro #
G803500261
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
1"
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.