Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish

  • Mfr # A0580120SAEWZ

  • Zoro # G303500068


product price:  $0.08
/ea
Sold in multiples of 300 for $24.00

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
#10
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0580120SAEWZ
Zoro #
G303500068
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Outside Diameter
0.500 in
Minimum Thickness
0.036 in
Maximum Thickness
0.065 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
SAE Standards, ASME B18.21.1, RoHS 3, REACH, Specialty Metals Compliant
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.