
Flat Washer, For Screw Size #12 , Steel Plain Finish
Mfr # A0580140SAEW
Zoro # G703500187
product price: $0.08
/eaSold in multiples of 200 for $16.00
Key Features
Material
Steel
Finish
Plain
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
Standards
SAE Standards, ASME B18.21.1, RoHS 3, REACH, Specialty Metals Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0580140SAEW
Zoro #
G703500187
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#12
Outside Diameter
0.562 in
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
Details
Item
Flat Washer
Material
Steel
Finish
Plain
Standards
SAE Standards, ASME B18.21.1, RoHS 3, REACH, Specialty Metals Compliant
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.