Flat Washer, For Screw Size 2-3/4" , Steel Plain Finish

  • Mfr # A0582480USSW

  • Zoro # G903500109


product price: $6.29
/ea
Sold in multiples of 10 for $62.90

Key Features

Material
Steel
Finish
Plain
For Screw Size
2-3/4"
Outside Diameter
5.250 in
Minimum Thickness
0.228 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0582480USSW
Zoro #
G903500109
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
2-3/4"
Outside Diameter
5.250 in
Minimum Thickness
0.228 in
Maximum Thickness
0.310 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.