Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish

  • Mfr # A0580480SAEWZ

  • Zoro # G803500223


product price:  $0.63
/ea
Sold in multiples of 100 for $63.00

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
1.469 in
Minimum Thickness
0.108 in
Maximum Thickness
0.160 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0580480SAEWZ
Zoro #
G803500223
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4"
Outside Diameter
1.469 in
Minimum Thickness
0.108 in
Maximum Thickness
0.160 in
Inside Diameter
0.108 to 0.160 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.