Flat Washer, For Screw Size 3/4" , Steel Zinc Plated Finish

  • Mfr # A0580480USSWZ

  • Zoro # G603500287


product price:  $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
3/4"
Outside Diameter
2.000 in
Minimum Thickness
0.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0580480USSWZ
Zoro #
G603500287
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
3/4"
Outside Diameter
2.000 in
Minimum Thickness
0.122 in
Maximum Thickness
0.177 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.