Flat Washer, For Screw Size 5/16" , Steel Galvanized Finish

  • Mfr # A0580200USSWG

  • Zoro # G803500063


product price:  $0.23
/ea
Sold in multiples of 100 for $23.00

Key Features

Material
Steel
Finish
Galvanized
Outside Diameter
0.875 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0580200USSWG
Zoro #
G803500063
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16"
Outside Diameter
0.875 in
Minimum Thickness
0.064 in
Maximum Thickness
0.104 in
Inside Diameter
0.064 to 0.104 in

Details

Item
Flat Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.