
Flat Washer, For Screw Size 5/16" , Steel Plain Finish
Mfr # A0580200SAEW
Zoro # G003500221
product price: $0.08
/eaSold in multiples of 200 for $16.00
Key Features
Material
Steel
Finish
Plain
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0580200SAEW
Zoro #
G003500221
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
5/16"
Outside Diameter
0.688 in
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
Details
Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.