This item is Discontinued.

No Product Image Available

This item is Discontinued.

Suburban Bolt And Supply

Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish (Discontinued)

Mfr # A0580400SAEWZYD
Zoro # G703500118
Country of Origin Unknown
Category Flat Washers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0580400SAEWZYD
Zoro #
G703500118
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/8"
Outside Diameter
1.312 in
Minimum Thickness
0.074 in
Maximum Thickness
0.121 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.