Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish
- Mfr # A0580280SAEW8Z
- Zoro # G203500151
product price:Â
$
0.35
/ea
Sold in multiples of 100 for
$35.00
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
0.922 in
Minimum Thickness
0.051 in
Maximum Thickness
0.080 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0580280SAEW8Z
- Zoro #
- G203500151
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Rockwell Hardness
- C38
- Material Grade/Class
- Grade 8
Dimensions
- For Screw Size
- 7/16"
- Outside Diameter
- 0.922 in
- Minimum Thickness
- 0.051 in
- Maximum Thickness
- 0.080 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.