Flat Washer, For Screw Size 7/8" , Steel Plain Finish

  • Mfr # A0580560SAEW

  • Zoro # G503500158


product price: $0.81
/ea
Sold in multiples of 50 for $40.50

Key Features

Material
Steel
Finish
Plain
Outside Diameter
1.750 in
Minimum Thickness
0.108 in
Maximum Thickness
0.160 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0580560SAEW
Zoro #
G503500158
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
7/8"
Outside Diameter
1.750 in
Minimum Thickness
0.108 in
Maximum Thickness
0.160 in

Details

Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.