Shop SUBURBAN BOLT AND SUPPLY
See all product information
Create Account
Flat Washer, For Screw Size 7/8" , Steel Zinc Plated Finish
- Mfr # A0580560USSWZ
- Zoro # G203500168
product price:Â
$
1.49
/ea
Sold in multiples of 50 for
$74.50
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.136 in
Maximum Thickness
0.192 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0580560USSWZ
- Zoro #
- G203500168
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Dimensions
- For Screw Size
- 7/8"
- Outside Diameter
- 2.250 in
- Minimum Thickness
- 0.136 in
- Maximum Thickness
- 0.192 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.