Flat Washer, For Screw Size 9/16" , Steel Plain Finish
- Mfr # A0580360SAEW
- Zoro # G803500186
product price:Â
$
0.34
/ea
Sold in multiples of 100 for
$34.00
Key Features
Material
Steel
Finish
Plain
Outside Diameter
1.156 in
Minimum Thickness
0.074 in
Maximum Thickness
0.121 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0580360SAEW
- Zoro #
- G803500186
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- For Screw Size
- 9/16"
- Outside Diameter
- 1.156 in
- Minimum Thickness
- 0.074 in
- Maximum Thickness
- 0.121 in
- Inside Diameter
- 0.074 to 0.121 in
Details
- Item
- Flat Washer
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.