Flat Washer, For Screw Size M8 , Steel Plain Finish

  • Mfr # A4580080USSW

  • Zoro # G003504250


product price: $0.10
/ea
Sold in multiples of 100 for $10.00

Key Features

Material
Steel
Finish
Plain
Outside Diameter
15.0 mm
Minimum Thickness
1.4 mm
Maximum Thickness
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4580080USSW
Zoro #
G003504250
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
M8
Outside Diameter
15.0 mm
Minimum Thickness
1.4 mm
Maximum Thickness
1.8 mm

Details

Item
Flat Washer
Material
Steel
Finish
Plain
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.