Grade 5, 1/4"-20 Hex Flange Bolt, Zinc Plated Steel, 3/4 in L
- Mfr # A0020160048SFLZ
- Zoro # G903486847
product price:Â
$
0.29
/ea
Sold in multiples of 100 for
$29.00
Key Features
Grade 5 Material Grade/Class
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A0020160048SFLZ
- Zoro #
- G903486847
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3/4 in
Details
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Direction
- Right Hand
- Item
- Hex Flange Bolt
- Tensile Strength
- 120,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.