
Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L
Mfr # A0351000400G
Zoro # G603495408
product price:Â $9.19
/ea
Sold in multiples of 10 for $91.90
Key Features
External Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A0351000400G
Zoro #
G603495408
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1"-8
Fastener Length
4 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Thread Direction
Right Hand
Standards
ASTM A325
Item
Structural Bolt
Tensile Strength
120,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.