This item is Discontinued.

Suburban Bolt And Supply Grade A490, 1-1/8"-7 Structural Bolt, Plain Alloy Steel, 5 in L A0351080500TCA490

Grade A490, 1-1/8"-7 Structural Bolt, Plain Alloy Steel, 5 in L (Discontinued)

  • Mfr # A0351080500TCA490
  • Zoro # G003495497
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A0351080500TCA490
Zoro #
G003495497
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/8"-7
Fastener Length
5 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A490
Material
Alloy Steel
Finish
Plain
Thread Style
No Thread
Thread Direction
Right Hand
Standards
ASTM A490
Item
Structural Bolt
Tensile Strength
150,000 psi
Structural Bolt Type
Tension Control Bolt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.